Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LTRL, 2 to 8In

  • Mfr # 57994

  • Zoro # G5437302


product price: $16.95
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57994
Zoro #
G5437302
UPC #
754473579944
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Green
Laminated
Yes
Pressure Level
Low
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Adhesive
No
Average Outdoor Durability
5 to 8 yr
IIAR Abbreviation
LTRL
Physical State
Liquid
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR System Abbreviation
LTRL
Chemical Resistant
Yes
Glow In The Dark
No
IIAR Phase
LIQ
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Material
Vinyl
Legend Text Color
Black, Green, Orange, White
Humidity Resistant
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Number of Pipe Markers
1
UV Resistant
Yes
Pipe Marker Package Type
Each
IIAR Pressure Level
Low
Printed Language
English
Pipe Marker Legend
Ammonia
Weather Resistant
Yes
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
ISO 14726
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation LTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.