Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LTRL, 3 to 5In

  • Mfr # 90414

  • Zoro # G4741082


product price: $4.69
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90414
Zoro #
G4741082
UPC #
754473904142
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Green
Pressure Level
Low
Average Outdoor Durability
8 to 10 yr
Adhesive
Yes
Language
English
Physical State
Liquid
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
LTRL
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
LTRL
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Legend Text Color
Black, Green, Orange, White
Pipe Marker Legend
Ammonia
Printed Language
English
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
IIAR Phase
LIQ
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
IIAR Pressure Level
Low
Humidity Resistant
No
Glow In The Dark
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Finish
Glossy
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation LTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.