Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LTRS, 2 to 8In

  • Mfr # 57995

  • Zoro # G5437327


product price: $18.69
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57995
Zoro #
G5437327
UPC #
754473579951
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Sky Blue, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Language
English
Laminated
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive
No
Pressure Level
Low
Physical State
Liquid/Vapor
IIAR Abbreviation
LTRS
IIAR System Abbreviation
LTRS
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
ISO 14726
No
Maximum Service Temperature
248 Degrees F
IIAR Phase
LIQ/VAP
UV Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Legend Text Color
Black, Blue, Green, Orange, White
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Weather Resistant
Yes
IIAR Pressure Level
Low
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Ammonia
Pipe Marker Mounting Style
Wrap-Around Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation LTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.