Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LTRS, 3 to 5In

  • Mfr # 90415

  • Zoro # G4741055


product price: $5.75
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90415
Zoro #
G4741055
UPC #
754473904159
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
Adhesive
Yes
Language
English
Pressure Level
Low
IIAR Abbreviation
LTRS
Indoor/Outdoor Usage
Indoor/Outdoor
Physical State
Liquid/Vapor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
LTRS
Chemical Resistant
Yes
Legend Text Color
Black, Blue, Green, Orange, White
Printed Language
English
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
IIAR Phase
LIQ/VAP
Glow In The Dark
No
IIAR Pressure Level
Low
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Number of Pipe Markers
1
Abrasion Resistant
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Ammonia
UV Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation LTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.