Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, LTRS, 8In and Above, 59934

  • Mfr # 59934

  • Zoro # G5437336


product price: $28.55
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59934
Zoro #
G5437336
UPC #
754473599348
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Orange, Sky Blue, Green
Fits Pipe O.D.
8 in and Larger
Physical State
Liquid/Vapor
Average Outdoor Durability
5 to 8 yr
Language
English
Adhesive
Yes
Pressure Level
Low
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
IIAR Abbreviation
LTRS
Marker Attachment Style
Snap-On
IIAR System Abbreviation
LTRS
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
ISO 14726
No
Pipe Marker Legend
Ammonia
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Legend Text Color
Black, Blue, Green, Orange, White
Abrasion Resistant
Yes
IIAR Pressure Level
Low
Pipe Marker Material
Plastic
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
UV Resistant
No
Weather Resistant
No
IIAR Phase
LIQ/VAP

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation LTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.