Ammonia Pipe Marker, LTRS, 8In and Above, 90455

  • Mfr # 90455

  • Zoro # G4741064


product price:  $5.75
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90455
Zoro #
G4741064
UPC #
754473904555
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Green
Physical State
Liquid/Vapor
Language
English
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
IIAR Abbreviation
LTRS
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
Low
Fits Pipe O.D.
8 in and Larger
Adhesive
Yes
IIAR System Abbreviation
LTRS
Printed Language
English
Abrasion Resistant
Yes
IIAR Pressure Level
Low
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Package Type
Card
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
IIAR Phase
LIQ/VAP
Legend Text Color
Black, Blue, Green, Orange, White
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Finish
Glossy
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, Orange, White, IIAR System Abbreviation LTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.