Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, PO, 3 to 5In

  • Mfr # 90478

  • Zoro # G2305941


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90478
Zoro #
G2305941
UPC #
754473904784
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Pressure Level
Low
Language
English
Average Outdoor Durability
8 to 10 yr
Marker Attachment Style
Self-Adhesive
Adhesive
Yes
Physical State
Liquid
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR Abbreviation
PO
IIAR System Abbreviation
PO
IIAR Phase
LIQ
Glow In The Dark
No
NFPA 99, CGA C-9
No
Printed Language
English
IIAR Pressure Level
Low
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
UV Resistant
No
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Finish
Glossy
Humidity Resistant
No
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Legend
Ammonia
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black, Green, Orange, White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation PO, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.