Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, PO, 3/4 to 2-1/2In

  • Mfr # 58012

  • Zoro # G9513357


product price: $11.69
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58012
Zoro #
G9513357
UPC #
754473580124
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Green
Marker Attachment Style
Wrap Around
IIAR Abbreviation
PO
Laminated
Yes
Average Outdoor Durability
5 to 8 yr
Pressure Level
Low
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Physical State
Liquid
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
No
IIAR System Abbreviation
PO
ISO 14726
No
Pipe Marker Material
Vinyl
Printed Language
English
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
IIAR Pressure Level
Low
IIAR Phase
LIQ
Maximum Service Temperature
248 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Water Resistant
No
Chemical Resistant
Yes
UV Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Glow In The Dark
No
Legend Text Color
Black, Green, Orange, White
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation PO, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.