Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, PU, 3 to 5In

  • Mfr # 90481

  • Zoro # G2292687


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90481
Zoro #
G2292687
UPC #
754473904814
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
IIAR Abbreviation
PU
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Physical State
Liquid
Adhesive
Yes
Pressure Level
High
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
PU
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Ammonia
Printed Language
English
Pipe Marker Material
Plastic
Water Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
Legend Text Color
Black, Orange, Red, White
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Package Type
Card
IIAR Phase
LIQ
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
IIAR Pressure Level
High
Humidity Resistant
No
Adhesive Style
Permanent
UV Resistant
No
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation PU, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.