Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, PU, 8In and Above

  • Mfr # 90483

  • Zoro # G3324645


product price: $8.99
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90483
Zoro #
G3324645
UPC #
754473904838
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
IIAR Abbreviation
PU
Physical State
Liquid
Language
English
Pressure Level
High
IIAR System Abbreviation
PU
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
IIAR Pressure Level
High
Printed Language
English
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Water Resistant
No
Pipe Marker Legend
Ammonia
Number of Pipe Markers
1
Weather Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Legend Text Color
Black, Orange, Red, White
Pipe Marker Package Type
Card
Finish
Glossy
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
IIAR Phase
LIQ
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation PU, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.