Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, RV, 2 to 8In

  • Mfr # 57997

  • Zoro # G6047212


product price: $15.65
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57997
Zoro #
G6047212
UPC #
754473579975
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Red
Marker Attachment Style
Wrap Around
IIAR Abbreviation
RV
Physical State
Vapor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Laminated
Yes
Adhesive
No
Pressure Level
High
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
RV
IIAR Phase
VAP
Humidity Resistant
No
Legend Text Color
Black, Blue, Red, White
Printed Language
English
IIAR Pressure Level
High
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Package Type
Each
Glow In The Dark
No
Water Resistant
No
Pipe Marker Legend
Ammonia
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
248 Degrees F
Minimum Pipe O.D.
2 1/2 in
UV Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation RV, IIAR Phase VAP, IIAR Pressure Level High, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.