Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, RV, 3 to 5In

  • Mfr # 90417

  • Zoro # G2239264


product price: $5.45
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90417
Zoro #
G2239264
UPC #
754473904173
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Red
Physical State
Vapor
Marker Attachment Style
Self-Adhesive
IIAR Abbreviation
RV
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Language
English
Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR System Abbreviation
RV
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
UV Resistant
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
IIAR Pressure Level
High
Number of Pipe Markers
1
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
IIAR Phase
VAP
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Ammonia
Legend Text Color
Black, Blue, Red, White
Finish
Glossy
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation RV, IIAR Phase VAP, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.