Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, RV, 3/4 to 2-1/2In

  • Mfr # 57977

  • Zoro # G6047203


product price: $12.79
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57977
Zoro #
G6047203
UPC #
754473579777
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Sky Blue, Red
Adhesive
No
Physical State
Vapor
Pressure Level
High
Average Outdoor Durability
5 to 8 yr
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Wrap Around
Laminated
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
RV
IIAR System Abbreviation
RV
Water Resistant
No
IIAR Phase
VAP
UV Resistant
Yes
Weather Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Legend
Ammonia
Legend Text Color
Black, Blue, Red, White
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Package Type
Each
Printed Language
English
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Abrasion Resistant
Yes
Number of Pipe Markers
1
IIAR Pressure Level
High
Maximum Service Temperature
248 Degrees F
Minimum Pipe O.D.
1 1/2 in
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation RV, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.