Ammonia Pipe Marker, RV, 8In and Above, 59936

  • Mfr # 59936

  • Zoro # G5437406


product price:  $30.59
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59936
Zoro #
G5437406
UPC #
754473599362
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Red
Marker Attachment Style
Snap-On
Language
English
Pressure Level
High
Physical State
Vapor
Fits Pipe O.D.
8 in and Larger
IIAR Abbreviation
RV
Laminated
Yes
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Yes
IIAR System Abbreviation
RV
Protective Coating
No Protective Coating
Pipe Marker Legend
Ammonia
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Each
Humidity Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Maximum Service Temperature
230 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
IIAR Phase
VAP
Weather Resistant
No
Minimum Pipe O.D.
8 in
Glow In The Dark
No
UV Resistant
No
Pipe Marker Material
Vinyl
Printed Language
English
Water Resistant
No
Chemical Resistant
Yes
Legend Text Color
Black, Blue, Red, White
ISO 14726
No
IIAR Pressure Level
High
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation RV, IIAR Phase VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.