Ammonia Pipe Marker, TSR, 1 to 2-1/2In, PK4
Mfr # 90438
Zoro # G2303869
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90438
Zoro #
G2303869
UPC #
754473904388
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation TSR, IIAR Phase LIQ/VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.