Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSR, 2 to 8In

  • Mfr # 57998

  • Zoro # G5437415


product price: $17.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57998
Zoro #
G5437415
UPC #
754473579982
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Sky Blue, Red
Average Outdoor Durability
5 to 8 yr
Adhesive
No
Physical State
Liquid/Vapor
IIAR Abbreviation
TSR
Language
English
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Marker Attachment Style
Wrap Around
IIAR System Abbreviation
TSR
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Glow In The Dark
No
Printed Language
English
Pipe Marker Package Type
Each
UV Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
IIAR Pressure Level
High
Legend Text Color
Black, Blue, Orange, Red, White
Weather Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
248 Degrees F
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
IIAR Phase
LIQ/VAP
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation TSR, IIAR Phase LIQ/VAP, IIAR Pressure Level High, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.