Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSR, 3 to 5In

  • Mfr # 90418

  • Zoro # G4741037


product price: $4.89
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90418
Zoro #
G4741037
UPC #
754473904180
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Red
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Adhesive
Yes
IIAR Abbreviation
TSR
Pressure Level
High
Language
English
Physical State
Liquid/Vapor
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
IIAR System Abbreviation
TSR
UV Resistant
No
Finish
Glossy
Chemical Resistant
Yes
Legend Text Color
Black, Blue, Orange, Red, White
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
2 1/2 in
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
IIAR Phase
LIQ/VAP
Printed Language
English
Weather Resistant
Yes
Water Resistant
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Pipe Marker Legend
Ammonia
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
IIAR Pressure Level
High
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation TSR, IIAR Phase LIQ/VAP, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.