Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSR, 8In and Above

  • Mfr # 90458

  • Zoro # G2306075


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90458
Zoro #
G2306075
UPC #
754473904586
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Red
Physical State
Liquid/Vapor
Marker Attachment Style
Self-Adhesive
Adhesive
Yes
Pressure Level
High
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Language
English
Fits Pipe O.D.
8 in and Larger
IIAR Abbreviation
TSR
IIAR System Abbreviation
TSR
Printed Language
English
Adhesive Style
Permanent
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Water Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Ammonia
Pipe Marker Package Type
Card
UV Resistant
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Finish
Glossy
IIAR Phase
LIQ/VAP
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Weather Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
1
IIAR Pressure Level
High
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Legend Text Color
Black, Blue, Orange, Red, White
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation TSR, IIAR Phase LIQ/VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.