Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSS, 1 to 2-1/2In, PK4

  • Mfr # 90439

  • Zoro # G3323498


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90439
Zoro #
G3323498
UPC #
754473904395
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Fits Pipe O.D.
3/4 to 2 3/8 in
Language
English
IIAR Abbreviation
TSS
Adhesive
Yes
Physical State
Liquid
Pressure Level
High
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
TSS
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Weather Resistant
Yes
Legend Text Color
Black, Orange, Red, White
Number of Pipe Markers
4
IIAR Phase
LIQ
Pipe Marker Legend
Ammonia
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
3/4 in
Printed Language
English
Humidity Resistant
No
Finish
Glossy
Pipe Marker Package Type
Card
IIAR Pressure Level
High
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Pipe Marker Material
Coiled Plastic
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation TSS, IIAR Phase LIQ, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.