Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSS, 2 to 8In

  • Mfr # 57999

  • Zoro # G5437442


product price: $16.99
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57999
Zoro #
G5437442
UPC #
754473579999
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Ammonia
Material
Polyester
Legend Color
Black, White, Orange, Red
IIAR Abbreviation
TSS
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Physical State
Liquid
Marker Attachment Style
Wrap Around
Pressure Level
High
Laminated
Yes
Language
English
Average Outdoor Durability
5 to 8 yr
Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
TSS
IIAR Phase
LIQ
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black, Orange, Red, White
Pipe Marker Material
Vinyl
ISO 14726
No
Abrasion Resistant
Yes
IIAR Pressure Level
High
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Printed Language
English
UV Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Ammonia
Weather Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
1
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation TSS, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.