Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSS, 3 to 5In

  • Mfr # 90419

  • Zoro # G4741021


product price: $4.65
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90419
Zoro #
G4741021
UPC #
754473904197
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive
Yes
IIAR Abbreviation
TSS
Physical State
Liquid
Language
English
Pressure Level
High
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
TSS
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
ISO 14726
No
ANSI/ASME A13.1
Yes
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black, Orange, Red, White
IIAR Pressure Level
High
Pipe Marker Legend
Ammonia
Adhesive Material
Acrylic
Number of Pipe Markers
1
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
IIAR Phase
LIQ
Water Resistant
No
Glow In The Dark
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation TSS, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.