Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Pipe Marker, TSS, 8In and Above

  • Mfr # 90459

  • Zoro # G2292836


product price: $9.39
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90459
Zoro #
G2292836
UPC #
754473904593
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Physical State
Liquid
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Language
English
IIAR Abbreviation
TSS
Pressure Level
High
Adhesive
Yes
IIAR System Abbreviation
TSS
Water Resistant
No
IIAR Pressure Level
High
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Legend Text Color
Black, Orange, Red, White
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Glow In The Dark
No
IIAR Phase
LIQ
UV Resistant
No
Pipe Marker Package Type
Card
Number of Pipe Markers
1
ISO 14726
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Ammonia

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation TSS, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.