Zoro Homepage

Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90340

  • Mfr # 90340

  • Zoro # G0473378


product price: $5.45
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90340
Zoro #
G0473378
UPC #
754473903404
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Ammonia Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Green, Yellow
With or Without Arrows
Without
Reflective
No
Legend
Accumulator Low
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Abbreviation
(Blank)
Adhesive
Yes
Language
English
Average Outdoor Durability
8 to 10 yr
Pressure Level
Low
IIAR System Abbreviation
(Blank)
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Accumulator Low
Weather Resistant
Yes
Chemical Resistant
Yes
ISO 14726
No
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Adhesive Material
Acrylic
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Finish
Glossy
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Printed Language
English
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes

Description

Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Accumulator Low, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Green, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.