Zoro Homepage

Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345

  • Mfr # 90345

  • Zoro # G9459195


product price: $5.55
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90345
Zoro #
G9459195
UPC #
754473903459
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Ammonia Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Red, Yellow
Reflective
No
With or Without Arrows
Without
Legend
Receiver High
Material
vinyl
Legend Color
Black
Adhesive
Yes
Pressure Level
High
IIAR Abbreviation
(Blank)
Language
English
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
IIAR System Abbreviation
(Blank)
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
ISO 14726
No
Legend Text Color
Black
Pipe Marker Material
Vinyl
Water Resistant
No
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Legend
Receiver High

Description

Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Receiver High, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Red, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.