Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90350

  • Mfr # 90350

  • Zoro # G3007299


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90350
Zoro #
G3007299
UPC #
754473903503
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Ammonia Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Green, Yellow
Reflective
No
With or Without Arrows
Without
Legend
Evaporator Low
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Pressure Level
Low
Average Outdoor Durability
8 to 10 yr
Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
IIAR Abbreviation
(Blank)
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR System Abbreviation
(Blank)
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
NFPA 99, CGA C-9
No
Finish
Glossy
Humidity Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
Evaporator Low
Chemical Resistant
Yes
Number of Pipe Markers
1
Printed Language
English
UV Resistant
No
Weather Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating

Description

Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Evaporator Low, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Green, Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.