Zoro Homepage

Ammonia Pipe Mrker, IIAR, 1 to 2-1/2In, PK4, 90461

  • Mfr # 90461

  • Zoro # G2303765


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90461
Zoro #
G2303765
UPC #
754473904616
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Red
IIAR Abbreviation
(Blank)
Language
English
Pressure Level
High
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive
Yes
Physical State
Liquid
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black, Orange, Red, White
UV Resistant
No
Glow In The Dark
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Pipe Marker Package Type
Card
Finish
Glossy
ANSI/ASME A13.1
Yes
ISO 14726
No
Number of Pipe Markers
4
Printed Language
English
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
IIAR Pressure Level
High
IIAR Phase
LIQ
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Pipe Marker Legend
Ammonia

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.