Zoro Homepage

Ammonia Pipe Mrker, IIAR, 1 to 2-1/2In, PK4, 90470

  • Mfr # 90470

  • Zoro # G2288277


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90470
Zoro #
G2288277
UPC #
754473904708
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
IIAR Abbreviation
(Blank)
Adhesive
Yes
Pressure Level
Low
Physical State
Vapor
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
Finish
Glossy
IIAR Pressure Level
Low
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Ammonia
Pipe Marker Material
Vinyl
IIAR Phase
VAP
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
UV Resistant
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black, Blue, Green, White
Humidity Resistant
No
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Printed Language
English
Adhesive Style
Permanent
Number of Pipe Markers
4
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation (Blank), IIAR Phase VAP, IIAR Pressure Level Low, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.