Zoro Homepage

Ammonia Pipe Mrker, IIAR, 1 to 2-1/2In, PK4, 90473

  • Mfr # 90473

  • Zoro # G2293159


product price: $4.65
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90473
Zoro #
G2293159
UPC #
754473904739
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Orange, Sky Blue, Red
Physical State
Liquid/Vapor
IIAR Abbreviation
(Blank)
Language
English
Adhesive
Yes
Pressure Level
High
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
IIAR System Abbreviation
(Blank)
IIAR Pressure Level
High
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
ISO 14726
No
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Ammonia
Glow In The Dark
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Water Resistant
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Plastic
Humidity Resistant
No
UV Resistant
No
IIAR Phase
LIQ/VAP
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Legend Text Color
Black, Blue, Orange, Red, White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Orange, Red, White, IIAR System Abbreviation (Blank), IIAR Phase LIQ/VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.