Shop BRADY
See all product information
Create Account
Anti Skid Floor Sign: Vinyl, Black/Orange On White, 8 In Diameter, Vinyl
- Mfr # 37220
- Zoro # G622965807
product price:Â
$
26.79
/ea
Key Features
Sign Material
Vinyl
Thickness
0.0118 in
Application
Facility Identification
Sign Shape
Circle
Sign Background Color
Black, Orange on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37220
- Zoro #
- G622965807
- UPC #
- 754473165888
- Country of Origin
- United States
- Sign Material
- Vinyl
- Application
- Facility Identification
- Sign Shape
- Circle
- Item
- Floor Sign
- Sign Background Color
- Black, Orange on White
Dimensions
- Thickness
- 0.0118 in
Description
Vinyl Film with Clear, Matte Anti-Slip Overlaminate (B-819) is used to mark aisles, point out safety equipment and exits, and enforce protective equipment requirements. B-819 Anti-Skid Vinyl features a velvet embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 degrees farenheit (-18 degrees celsius). Service temperature of -40 degrees farenheit to 158 degrees farenheit (-40 degrees celsius to 70 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.