Shop BRADY
See all product information
Create Account
Anti-Skid Tape Roll - Grit-Coated Polyester, Diagonal Stripes, Black on Yellow, 4in x 60ft
- Mfr # 78149
- Zoro # G222966532
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Anti-skid Laminated Polyester
Length
60 ft
Thickness
0.026 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78149
- Zoro #
- G222966532
- UPC #
- 754473781491
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Length
- 60 ft
- Thickness
- 0.026 in
Details
- Color
- Black, Yellow
- Material
- Anti-skid Laminated Polyester
- Item
- Anti-Skid Tape
Description
Grit-Coated Polyester Tape (B-916) from Brady is specifically formulated to provide traction on steps, slick floors and egress pathways. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive. Excellent chemical, oil and water resistance. Anti-skid hazard marking tape identifies potential hazards while also helping to prevent slips, trips and falls in wet or high traffic areas. Performs in temperatures ranging from -40 degrees farenheit to 158 degrees farenheit (-40 degrees celsius to 70 degrees celsius);apply at 50 degrees farenheit (10 degrees celsius) or higher.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.