Anti Slip Floor Tape Film: Polyester, Adhesive: Acrylic Proprietary Grit Size, Black, 6" W x

  • Mfr # 78193

  • Zoro # G2139875


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Material
Film: Polyester, Adhesive: Acrylic
Color
Black
Thickness
26 mil
Grit Size
Proprietary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78193
Zoro #
G2139875
UPC #
754473781934
Country of Origin
Taiwan, Province of China

Dimensions

Length
60 ft.
Width
6"
Thickness
26 mil
Grit Size
Proprietary
Imperial Tape Width
6 in
Imperial Tape Length
60 ft

Details

Item
Anti Slip Floor Tape
Material
Film: Polyester, Adhesive: Acrylic
Color
Black
Standards
ASTM D2979
Tape Color
Black
Legend
No Legend
Pattern
Solid
Maximum Tape Performance Temperature
158 Degrees F
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ASTM
Series
B-916
Tape Adhesive Material
Acrylic
Fluorescent
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesion to Steel
112 oz/in

Description

Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Tape Adhesive Material Acrylic, Tape Brand Brady(R), B-916, Environment Indoor and Outdoor, Legend No Legend

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.