Zoro Homepage

Anti-Slip Tape, Clear, 2 in x 60 ft.

  • Mfr # 78188

  • Zoro # G315093879


product price: $63.19
/ea

Key Features

Thickness
0.026 in
Material
Anti-skid Laminated Polyester
Length
60 ft
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78188
Zoro #
G315093879
UPC #
754473781880
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.026 in
Width
2 in
Length
60 ft

Details

Material
Anti-skid Laminated Polyester
Color
Clear
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22

Description

Antislip Tape, Clear, Grit Size Proprietary, Solid, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.