Brady
Anti-Slip Tape, Photoluminescent, 6 in. W (Discontinued)
- Mfr # 99052
- Zoro # G9404245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Brady
- MFR # 99052
- Zoro # G9404245
- UPC # 754473990527
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
| Width | 6" |
| Length | 60 ft. |
| Thickness | 0.020 in |
| Grit Size | Proprietary |
Details
| Item | Antislip Tape |
| Color | Photoluminescent |
| Material | Polyester |
| Standards | ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22 |
| Legend | No Legend |
| Adhesive Material | Acrylic |
| Pattern | Solid |
| Performance Temp. | -40 Degrees to 193 Degrees F |
| Die Cut | No |
| Shape | Continuous Roll |
Description
Antislip Tape, Grit Size Proprietary, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.