This item is Discontinued.

Brady Arc Flash Hazard Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English 102523

This item is Discontinued.

Brady

Arc Flash Hazard Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)

Mfr # 102523
Zoro # G7380742
UPC # 754473012526
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102523
Zoro #
G7380742
UPC #
754473012526
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.060 in

Details

Item
Arc Flash Hazard Sign
Header
No Header
Legend
Arc Flash Protection
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Arc Flash Hazard Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Header No Header, Legend Arc Flash Protection, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.