Zoro Homepage

Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524

  • Mfr # 102524

  • Zoro # G4966771


product price: $18.09
/pk 5, $3.62/ea

Key Features

Width
5 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Subject Matter
Personal Protection
Laminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102524
Zoro #
G4966771
UPC #
754473012533
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Depth
3/250 in
Thickness
0.01 in

Details

Standards
NEC, NFPA 70E, OSHA 1910.331-335
Subject Matter
Personal Protection
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black, Blue/White
Background Color
White
Metal Detectable
No
Legend Color
Black, Blue
Legend Style
Text
Write on Surface
No
Header
No Header
Shape
Rectangle
Self-Adhesive
Yes
Legend
Arc Flash Protection
Language
English
Material
Polyester
Color
Black/Blue on White
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Sign Header Text Color
No Header
Chemical Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
Yes
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
State Specific Sign
No
NFPA Standard
NFPA 70E
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear The Proper Protective Gear When Working On Or Near Exposed Energized Electrical Parts. For Further Information, Refer To Nfpa 70E, Standard For Electrical Safety In The Workplace. Arc Flash Ppe Category
ADA Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Product Type
Label
Sign Shape
Horizontal Rectangle
UV Resistant
No
Item
Arc Flash Label
Sign Material
Polyester
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Printed Language
English

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear The Proper Protective Gear When Working On Or Near Exposed Energized Electrical Parts. For Further Information, Refer To Nfpa 70E, Standard For Electrical Safety In The Workplace. Arc Flash Ppe Category, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.