Arc Flash Label, 3-1/2 In. H, PK100, 121137

  • Mfr # 121137

  • Zoro # G7553165


product price:  $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Subject Matter
Electrical Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121137
Zoro #
G7553165
UPC #
754473706432
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
Black/Red/White on White
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death! (Arc Flash Picto) Refer to NFPA 70E for Minimum PPE Required
Background Color
White
Legend/Background Color
Black, Red, White/White
Write on Surface
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Item
Arc Flash Label
Header Legend Color
White
Laminated
No
Self-Adhesive
Yes
Legend Color
Black
UV Resistant
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PEXP-11
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Style
Adhesive
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Material Properties
Flexible
Header Pictogram ID
PPIC-61
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-4 Degrees F
State Specific Sign
No
Sign Material
Vinyl
Corrosion Resistant
No
NFPA Standard
NFPA 70E
Abrasion Resistant
Yes
Sign Legend Text Color
Black
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment
ANSI 969 Compliant
No
Graffiti Resistant
No
Mirror Print
No
Sign Header Background Color
Red
Sign Header Text Color
White
Outdoor Life Expectancy
3 yr
Adhesive Style
Permanent
ADA Compliant
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Sign Header
Danger
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Maximum Service Temperature
167 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Legend Pictogram Description
Explosion
Printed Language
English
Product Type
Permanent Adhesive Label

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.