Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-184-483-1-DA

  • Mfr # THTEL-184-483-1-DA

  • Zoro # G5663165


product price: $369.99
/pk 2, $185.00/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Polyester
Width
3 in
Height
3 in
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-184-483-1-DA
Zoro #
G5663165
UPC #
662820570844
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Length
3 in
Core Diameter
3 in
Label Height
3 in
Label Width
3 in
Label Thickness
0.004 in

Details

Header
Danger
Material
Polyester
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Subject Matter
Information
Language
English
Shape
Square
Color
Red/Black/White
Header Background Color
Red
Mounting Style
Adhesive
Legend
Danger
Background Color
White
Temp. Range
-40 Degrees to 248 Degrees F
Tape Format
Die Cut - Tag
Application
Component Labeling
Legend Color
Red/White
Labels per Roll
500
Adhesive
Adhesive
Metal Detectable
No
Item
Precut Label Roll
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
For Use With
Mfr. No. BP-IP300, BP-IP600
Maximum Service Temperature
248 Degrees F
Inkjet Printable
No
Adhesive Properties
Aggressive Permanent Adhesive
Label Finish
Gloss
Label Material
Polyester
Label Shape
Square
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Preprinted Images
DANGER Header
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Rubber
Recommended Ribbon
IP-R6002, R6002
Secondary Label Included
No
Material Series
B-483A
Preprinted Text
Danger
For Print Method
Thermal-Transfer
Label Color
White
Product Type
Pre-Printed Labels
Compatible Mfr Part Number
IP-R6002, R6002
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.