Shop BRADY
See all product information
Create Account
Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White
- Mfr # 101517
- Zoro # G808432383
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Product Type
Arc Flash Protection Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101517
- Zoro #
- G808432383
- UPC #
- 754473008956
- Country of Origin
- Mexico
- Product Type
- Arc Flash Protection Label
Description
Brady 101517 arc flash labels, warning arc flash & shock hazzard, 2 x 4, black/orange/white b-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester over laminate. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations up to 230f. Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0f -18c.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.