Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 2 In. H, PK10, 81106

  • Mfr # 81106

  • Zoro # G6121534


product price: $16.43
/pk 10, $1.64/ea

Key Features

Width
3 in
Thickness
0.01 in
Height
2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81106
Zoro #
G6121534
UPC #
754473811068
Country of Origin
United States

Dimensions

Width
3 in
Thickness
0.01 in
Height
2 in
Depth
7/200 in

Details

Item
Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Warning Arc Flash Hazard Appropriate Personal Protection Equipment Required
Material
Polyester
Legend Color
Black
Subject Matter
Instruction
Write on Surface
No
Header Legend Color
Black
Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Self-Adhesive
Yes
Shape
Rectangle
Legend/Background Color
Black, Orange/White
Language
English
Metal Detectable
No
Header
Warning
Laminated
Yes
Average Outdoor Durability
5 to 8 yr
Color
Black On Orange Header/Black On White Body
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Legend
ARC FLASH HAZARD APPROPRIATE PERSONAL PROTECTION EQUIPMENT REQUIRED
Sign Mounting Style
Adhesive
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Material
Polyester
Protective Coating
Clear Film Laminate
Sign Header
Warning
Printed Language
English
Includes Mounting Hardware
No
Sign Header Text Color
Black
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
ADA Compliant
No
Sign Header Background Color
Orange
State Specific Sign
No
UV Resistant
No
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Abrasion Resistant
Yes
ANSI 969 Compliant
No
NFPA Standard
NFPA 70E
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD APPROPRIATE PERSONAL PROTECTION EQUIPMENT REQUIRED, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.