Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 2 In. H, PK100, 101517

  • Mfr # 101517

  • Zoro # G6103465


product price: $92.25
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Width
4 in
Thickness
0.01 in
Height
2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101517
Zoro #
G6103465
UPC #
754473008956
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
0.01 in
Height
2 in
Depth
7/200 in

Details

Item
Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Warning Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
Material
Polyester
Legend Color
Black
Legend Style
Text
Self-Adhesive
Yes
Subject Matter
Instruction
Header Background Color
Orange
Metal Detectable
No
Shape
Rectangle
Header
Warning
Laminated
Yes
Write on Surface
No
Legend/Background Color
Black, Orange/White
Language
English
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black On Orange Header/Black On White Body
Average Outdoor Durability
5 to 8 yr
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Sign Header Text Color
Black
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Printed Language
English
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Sign Material
Polyester
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
UV Resistant
No
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Sign Header Background Color
Orange
Adhesive Style
Permanent
ADA Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 70E
Adhesive Type
Acrylic
Sign Legend
Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required
Sign Header
Warning
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.