Zoro Homepage

Arc Flash Protection Label, 2 In. H, PK100, 101518

  • Mfr # 101518

  • Zoro # G6217802


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Width
4 in
Thickness
0.01 in
Height
2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101518
Zoro #
G6217802
UPC #
754473008963
Country of Origin
Mexico

Dimensions

Width
4 in
Thickness
0.01 in
Height
2 in
Depth
7/200 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.