Zoro Homepage

Arc Flash Protection Label, 4 In. H, PK5, 121100

  • Mfr # 121100

  • Zoro # G2340847


product price: $15.19
/pk 5, $3.04/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Danger Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 2..., Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121100
Zoro #
G2340847
UPC #
754473705640
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Depth
1/250 in
Thickness
0.105 in

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary ___ Hazard Risk Category 2 Incident Energy (cal/cm2) 8, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.