Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 4 In. H, PK5, 121101

  • Mfr # 121101

  • Zoro # G2340838


product price: $14.79
/pk 5, $2.96/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 3..., Etc
Material
Vinyl
Legend/Background Color
Black, Orange/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121101
Zoro #
G2340838
UPC #
754473705688
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Thickness
0.105 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Arc Flash Protection Label
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 3..., Etc
Material
Vinyl
Legend/Background Color
Black, Orange/White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header
warning
Background Color
White
Shape
Rectangle
Laminated
No
Header Legend Color
Black
Legend Style
Text
Legend Color
black
Header Background Color
Yellow
Self-Adhesive
Yes
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
167 Degrees F
Sign Shape
Horizontal Rectangle
Sign Header Text Color
Black
Graffiti Resistant
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
NFPA Standard
NFPA 70E
Printed Language
English
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
3 yr
Glow In The Dark
No
Minimum Service Temperature
-4 Degrees F
Sign Header
Warning
Sign Header Background Color
Orange
Mirror Print
No
Chemical Resistant
Yes
UV Resistant
No
Sign Mounting Location
Post, Wall
State Specific Sign
No
ADA Compliant
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black, Red
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk Category 3 Incident Energy (Cal/Cm2) 25
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Material
Vinyl
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Mounting Style
Adhesive
Color
Black On Orange Header/Black On White Body
Type
Format 8

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk Category 3 Incident Energy (Cal/Cm2) 25, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.