Shop BRADY

Arc Flash Protection Label, 5 In. H, PK5, 121088

  • Mfr # 121088

  • Zoro # G7617355


product price:  $16.99
/pk 5, $3.40/ea

Key Features

Header
Danger
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121088
Zoro #
G7617355
UPC #
754473705381
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White On Red Header/Black On White Body
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 2..., Etc.
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Color
Black
Metal Detectable
No
Item
Arc Flash Protection Label
Self-Adhesive
Yes
Laminated
No
UV Resistant
No
Material Properties
Flexible
Sign Header Background Color
Red
State Specific Sign
No
Sign Header
Danger
ANSI 969 Compliant
No
Maximum Service Temperature
167 Degrees F
Minimum Service Temperature
-4 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend Text Color
Black
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
NFPA Standard
NFPA 70E
Sign Material
Vinyl
Printed Language
English
Outdoor Life Expectancy
3 yr
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Post, Wall
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Sign Legend
Arc Flash & Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 2
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Average Outdoor Durability
3 yr
ADA Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Type
Format 9
Product Type
Arc Flash Protection Label

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 2, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.