Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 5 In. H, PK5, 121089

  • Mfr # 121089

  • Zoro # G1865766


product price: $15.89
/pk 5, $3.18/ea

Key Features

Header
warning
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121089
Zoro #
G1865766
UPC #
754473705398
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
warning
Material
Vinyl
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black On Orange Header/Black On White Body
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Arc Flash and Shock Hazard, Appropriate PPE Required, Hazard Category -1 Thru 4
Background Color
White
Legend/Background Color
Black/Orange, Black/White
Write on Surface
No
Header Legend Color
Black
Item
Permanent Adhesive Label
Legend Style
Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Metal Detectable
No
Laminated
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
167 Degrees F
Sign Header Style
Symbol and Text
ADA Compliant
No
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
NFPA Standard
NFPA 70E
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Post, Wall
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header
Warning
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Orange
State Specific Sign
No
Minimum Service Temperature
-4 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Printed Language
English
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Mirror Print
No
Sign Material
Vinyl
Sign Legend
Arc Flash & Shock Hazard Appropriate PPE Required FLASH PROTECTION Arc Flash PPE Category 2*
Material Properties
Flexible
Type
Format 9

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash and Shock Hazard Appropriate PPE Required FLASH PROTECTION Arc Flash PPE Category 2*, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.