Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 5 In. H, PK5, 121092

  • Mfr # 121092

  • Zoro # G6174253


product price: $15.59
/pk 5, $3.12/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
5 in
Background Color
White
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 3..., Etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121092
Zoro #
G6174253
UPC #
754473705435
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Permanent Adhesive Label
Background Color
White
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 3..., Etc.
Material
Vinyl
Legend Color
black
Metal Detectable
No
Subject Matter
Instruction
Legend/Background Color
Black, Red/White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
Language
English
Laminated
No
Write on Surface
No
Header
Danger
Self-Adhesive
Yes
Average Outdoor Durability
3 yr
Color
White On Red Header/Black On White Body
Retroreflective Grade
Not Retroreflective
Printed Language
English
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
NFPA Standard
NFPA 70E
Sign Legend
Arc Flash & Shock Hazard Appropriate Ppe Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 3
Sign Shape
Horizontal Rectangle
Sign Header
Danger
Corrosion Resistant
No
Mirror Print
No
ADA Compliant
No
Maximum Service Temperature
167 Degrees F
Sign Header Background Color
Red
Sign Material
Vinyl
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-4 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Sign Header Text Color
White
Anti-Slip Surface
No
Abrasion Resistant
Yes
UV Resistant
No
Material Properties
Flexible
Type
Format 9

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Ppe Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 3, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.