Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 6 In. W, PK5

  • Mfr # 101955

  • Zoro # G7618922


product price: $17.49
/pk 5, $3.50/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Width
6 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101955
Zoro #
G7618922
UPC #
754473008949
Country of Origin
United States

Dimensions

Width
6 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger/Peligro
Material
Polyester
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Subject Matter
Instruction
Language
English, Spanish
Shape
Rectangle
Color
White On Red Header/Black On White Body
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger/Peligro Arc Flash and Shock Hazard. Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Inujury or Death Refer to NFPA 70E for PPE Requirements. (with Pictogram)
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Style
Symbol and Text
Item
Label
Self-Adhesive
Yes
Legend Color
Black
Laminated
Yes
Metal Detectable
No
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Material
Polyester
ADA Compliant
No
Protective Coating
Clear Film Laminate
Printed Language
English, Spanish
Abrasion Resistant
Yes
Chemical Resistant
Yes
Sign Legend
Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opera Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto.
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Sign Header
Danger/Peligro
Mirror Print
No
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
5 to 8 yr
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
NFPA Standard
NFPA 70E
ANSI 969 Compliant
No
Material Properties
Flexible
Type
Bilingual
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opera Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.