Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 6 In. W, PK5, 121107

  • Mfr # 121107

  • Zoro # G2340810


product price: $14.79
/pk 5, $2.96/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Category 1 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc.
Material
Vinyl
Legend/Background Color
Black, Orange/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121107
Zoro #
G2340810
UPC #
754473705848
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Instruction
Item
Permanent Adhesive Label
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Category 1 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc.
Material
Vinyl
Legend/Background Color
Black, Orange/White
Metal Detectable
No
Legend Color
black
Header Legend Color
Black
Legend Style
Text
Header Background Color
Yellow
Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Laminated
No
Self-Adhesive
Yes
Header
warning
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Glow In The Dark
No
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Header
Warning
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Includes Mounting Hardware
No
Minimum Service Temperature
-4 Degrees F
State Specific Sign
No
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Category 1 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed.
Sign Header Background Color
Orange
Anti-Slip Surface
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
Adhesive Style
Permanent
Maximum Service Temperature
167 Degrees F
Printed Language
English
Sign Header Text Color
Black
ADA Compliant
No
Sign Mounting Location
Post, Wall
Sign Material
Vinyl
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
NFPA Standard
NFPA 70E
Material Properties
Flexible
Color
Black On Orange Header/Black On White Body
Type
Format 7

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Category 1 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.