Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, 6 In. W, PK5

  • Mfr # 121108

  • Zoro # G6110937


product price: $14.55
/pk 5, $2.91/ea

Key Features

Width
6 in
Thickness
0.004 in
Height
4 in
Background Color
White
Legend
Danger Arc Flash Hazard Appropriate PPE Required Category 1 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121108
Zoro #
G6110937
UPC #
754473705916
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.004 in
Height
4 in
Depth
1/250 in

Details

Item
Permanent Adhesive Label
Background Color
White
Legend
Danger Arc Flash Hazard Appropriate PPE Required Category 1 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc
Material
Vinyl
Legend Color
Black
Laminated
No
Write on Surface
No
Shape
Rectangle
Legend/Background Color
Black, Red/White
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Red
Metal Detectable
No
Legend Style
Text
Header
Danger
Subject Matter
Instruction
Self-Adhesive
Yes
Language
English
Color
White On Red Header/Black On White Body
Average Outdoor Durability
3 yr
Retroreflective Grade
Not Retroreflective
Chemical Resistant
Yes
UV Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mirror Print
No
Abrasion Resistant
Yes
Graffiti Resistant
No
Sign Header Background Color
Red
State Specific Sign
No
Sign Legend Text Color
Black
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Category 1 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed.
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Post, Wall
NFPA Standard
NFPA 70E
Outdoor Life Expectancy
3 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Printed Language
English
Minimum Service Temperature
-4 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
ADA Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
167 Degrees F
Sign Material
Vinyl
Material Properties
Flexible
Type
Format 7
Product Type
Permanent Adhesive Label

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Category 1 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.