Shop BRADY

Arc Flash Protection Label, 6 In. W, PK5, 121109

  • Mfr # 121109

  • Zoro # G2340801


product price:  $15.15
/pk 5, $3.03/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Category 2 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc.
Material
Vinyl
Legend/Background Color
Black, Orange/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121109
Zoro #
G2340801
UPC #
754473705947
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Permanent Adhesive Label
Language
English
Legend
Warning Arc Flash Hazard Appropriate PPE Required Category 2 Arc Flash Hazard When Operating Controls with Covers On or Enclosure Doors Closed..., Etc.
Material
Vinyl
Legend/Background Color
Black, Orange/White
Metal Detectable
No
Header Background Color
Yellow
Header Legend Color
Black
Self-Adhesive
Yes
Shape
Rectangle
Laminated
No
Background Color
White
Write on Surface
No
Legend Color
Black
Header
Warning
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Includes Mounting Hardware
No
UV Resistant
No
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Printed Language
English
Sign Legend Text Color
Black
Sign Mounting Style
Adhesive
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Category 2 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed.
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Header
Warning
State Specific Sign
No
ADA Compliant
No
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Mounting Location
Post, Wall
NFPA Standard
NFPA 70E
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
167 Degrees F
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Sign Header Text Color
Black
Sign Material
Vinyl
Minimum Service Temperature
-4 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Color
Black On Orange Header/Black On White Body
Type
Format 7
Product Type
Permanent Adhesive Label

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Category 2 Arc Flash Hazard When Operating Controls With Covers On Or Enclosure Doors Closed., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.